Shop All Rolling Ladders
Tri-Arc
106 in H Steel Stock Picking Rolling Ladder, 7 Steps
Mfr # KDSP107246
Zoro # G9900301
product price: $736.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSP107246
- Zoro # G9900301
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 106 in |
Bottom Width | 35 in |
Base Depth | 66 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Overall Width | 35 in |
Step Depth | 7 in |
Details
Description
Stock Picking Rolling Ladder, Material Steel, Platform Height 70 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 106 in, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 66 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Swivel Caster with Ball Bearing and Brake SCC (SCC-30CS3420-PUB-GB-SLB)
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK (SCC-03S310-NPRB-BC-4)
- CASTERHQ Spring Loaded Casters, 6"x2" Super Shock Absorber, 2 Swivel, PK4 (6X2-SC-2S-2R)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps (KDMF102166)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106246-D3)
- TRI-ARC 112 in H Steel Cantilever Rolling Ladder, 7 Steps (UCU500740242)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107244-D5)
- Tri-Arc Rolling Ladders