Shop All Rolling Ladders
Tri-Arc
112 in H Steel Cantilever Rolling Ladder, 7 Steps
Mfr # UCS500730246
Zoro # G9958137
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$1,677.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Supported / Unsupported Supported
- Platform Depth 30 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCS500730246
- Zoro # G9958137
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 112 in |
Bottom Width | 41 in |
Base Depth | 91 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 8 1/2 in |
Handrail Height | 42 in |
Details
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 70 in, Platform Width 24 in, Platform Depth 30 in, Overall Height 112 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 91 in, Number of Steps 7, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Orange (CL1385HDNT)
- TMI Industrial Strip Door, Smooth, 8ftHx5ftW (999-00019)
- HAMILTON V Groove Wheel, 6X3 1Rb (W-630-FVH-1)
- STARKE Flat Festoon Crane Cable, 4-Wire, 10 AWG, 250' (SFC4W-10AWG-250)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCS500540246)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106246-D3)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C1P6)
- Tri-Arc Rolling Ladders