Shop All Rolling Ladders
Tri-Arc
116 in H Steel All Direction Ladder, 8 Steps
Mfr # KDED108242
Zoro # G2232870
product price: $1,082.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDED108242
- Zoro # G2232870
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 80 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 116 in |
Bottom Width | 35 in |
Base Depth | 64 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 35 in |
Step Width | 24 in |
Details
Description
All Direction Ladder, Material Steel, Platform Height 80 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 116 in, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 64 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Nylon, Yellow (EE1804NFX12)
- ZORO SELECT Jack Chain, Single, Ni, Sz 18, 5 Lb, 100 Ft (2ZDF1)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- COD USA XXXL All-Terrain Folding Wagon, Red (990251)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps (KDMF104166)
- TRI-ARC 112 in H Steel Cantilever Rolling Ladder, 7 Steps (UCU500740242)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115242-XR)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (4TR18A6E10B8C1P6)
- Tri-Arc Ladders