Tri-Arc
122 in H Steel Cantilever Rolling Ladder, 8 Steps
Mfr # UCS500820246
Zoro # G9958225
product price: $1,533.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,533.99
Free 30-Day Returns
Key Features
- Platform Height 80 in
- Number of Steps 8
- Supported / Unsupported Supported
- Platform Depth 20 in
- Platform Width 24 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 2600 lb. (EN30X3)
- STREN-FLEX Round Sling, Endless, Green, 20 ft. L (STRERS2-20)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 20 ft. (322-20L)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps (KDSR105242-D2)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR104246-D4)
- Tri-Arc Ladders