Shop All Rolling Ladders
Tri-Arc
132 in H Steel Cantilever Rolling Ladder, 9 Steps
Mfr # UCS500920246
Zoro # G9958216
product price: $1,761.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,761.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Supported / Unsupported Supported
- Platform Depth 20 in
- Platform Width 24 in
Product Information
- Brand Tri-Arc
- MFR # UCS500920246
- Zoro # G9958216
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 132 in |
Bottom Width | 41 in |
Base Depth | 97 in |
Step Depth | 8 1/2 in |
Handrail Height | 42 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Supported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 90 in, Platform Width 24 in, Platform Depth 20 in, Overall Height 132 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 41 in, Base Depth 97 in, Number of Steps 9, Climbing Angle 50 Degrees , Ladder Actuation Locking Casters, Step Depth 8 1/2 in, Step Width 24 in, Step Tread Perforated, Finish Powder Coated, Color Yellow, Standards OSHA 1910.29 and ANSI A14.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- CALDWELL Adjustable Lifting Beam, 2000 lb., 144 In (20-1-12)
- LITTLE GIANT Adjustable Tray, 15 In. L, 36 In. H (AF-SHELF-15)
- CM M653G Super Strong Anchor Shackle, 85 Ton, 78 In, Orange Powder Coated (M653P)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCS500540246)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-28)
- Tri-Arc Ladders