Shop All Rolling Ladders
Tri-Arc
146 in H Steel Rolling Ladder, 11 Steps
Mfr # KDSR111246
Zoro # G9957622
Item requires special delivery charges. A $605.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Platform Height 110 in
- Number of Steps 11
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR111246
- Zoro # G9957622
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 110 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 146 in |
Bottom Width | 35 in |
Base Depth | 83 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 35 in |
Step Width | 24 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 110 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 146 in, Number of Steps 11, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 83 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP34X3/4 KWY 3/16 X 3/32)
- DAYTON Container, Chain, for 7E989 and 7E991 (JLC927-2)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P544)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-38)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D3)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (ST-200 A2 C1 P5)
- Tri-Arc Ladders