Tri-Arc
15 ft. Ladder, Standard Fixed Cage, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish
Mfr # WLFC1116-Y
Zoro # G2280971
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$869.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 16
- Overall Height 15 ft.
- Top Step Height 15 ft.
- Walk-Thru Included No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Air Winch, 2000Lb, 1.2HP, Pneum. 80CFM At 1 (4771PN)
- ZORO SELECT Material Handling Cart, Green, Recycling (N1017261-GREEN-RECYCLE)
- SHEPHERD HARDWARE TRI-DOLLY 12 IN BK (9442)
- EXTREME MAX Extreme Max 3008.0541 Red Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0541)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- TRI-ARC 9 ft. 6" Ladder, Walk-Thru Fixed, Steel, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0207-Y)
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- TRI-ARC 22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0220-Y)
- TRI-ARC 10 ft. 6" Ladder, Walk-Thru Fixed, Steel, 8-Rung, Steel, 8 Steps, Top Exit, Safety Yellow Finish (WLFS0208-Y)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- Tri-Arc Fixed Ladders