Shop All Fixed Ladders
Tri-Arc
16 ft. Ladder, Steel, Standard Fixed, 17-Rung, Steel, 17 Steps, Safety Yellow Finish
Mfr # WLFS0117-Y
Zoro # G2281629
product price: $741.99
/ea
Item requires special delivery charges. A $575.00 per item surcharge will be applied.
$741.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 17
- Overall Height 16 ft.
- Top Step Height 16 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFS0117-Y
- Zoro # G2281629
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 16 ft. |
Top Step Height | 16 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Steel,Standard Fixed,17-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER C5 Wear Strip, Polymer Skid, 9 1/2 in. (302115)
- KEEPER Bungee W/Ball Blk 8"25Pk (06345)
- AMERICAN POWER PULL AMERICAN POWER PULL 15002 Cable Puller, 4 ton Lifting, Steel (15002)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 60" (DRB30606PY)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Gray Powder Coated Finish (WLFC1218)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 10 ft. Ladder, Steel, Standard Fixed, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFS0111-Y)
- TRI-ARC 18 ft. 6" Ladder, Walk-Thru Fixed, Steel, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0216-Y)
- TRI-ARC 12 ft. 6" Ladder, Walk-Thru Fixed, Steel, 10-Rung, Steel, 10 Steps, Top Exit, Safety Yellow Finish (WLFS0210-Y)
- WERNER Straight Ladder, Fiberglass, 300 lb Load Capacity (D6220-1)
- Tri-Arc Fixed Ladders