Shop All Rolling Ladders
Tri-Arc
166 in H Steel All Direction Ladder, 13 Steps
Mfr # KDED113242
Zoro # G2232828
product price: $1,382.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,382.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDED113242
- Zoro # G2232828
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 130 in |
Platform Depth | 10 in |
Platform Width | 24 in |
Overall Height | 166 in |
Bottom Width | 40 in |
Base Depth | 96 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Overall Width | 40 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Details
Description
All Direction Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 166 in, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 96 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 18BF (K40P18)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FS1408HD)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, Width: 1-1/2" (BBS36GBK)
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat (31TT69)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113246)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps (KDMF104166)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112246-D3)
- Tri-Arc Rolling Ladders