Shop All Rolling Ladders
Tri-Arc
176 in H Steel Configurable Rolling Ladder, 14 Steps
Mfr # UKDEC114242
Zoro # G9906757
product price: $1,284.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$1,284.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # UKDEC114242
- Zoro # G9906757
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 176 in |
Bottom Width | 40 in |
Base Depth | 132 in |
Step Width | 24 in |
Handrail Height | 36 in |
Step Depth | 8 1/2 in |
Overall Width | 40 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Configurable Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 176 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 132 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Id Tag For Sling Chains Zinc Plated (7503502)
- NITE IZE 3.5" L, Stainless Steel, Black (SB4-03-01)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (2VKA4)
- MARASTAR Flat Free Rigid Caster, 8-1/2 in., 275 lb. (#00315)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114246-D3)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps (KDSR114242-D3)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106242-D3)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115242-XR)
- Tri-Arc Rolling Ladders