Shop All Rolling Ladders
Tri-Arc
176 in H Steel Rolling Ladder, 14 Steps
Mfr # KDEC114242
Zoro # G2232925
product price: $1,326.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$1,326.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDEC114242
- Zoro # G2232925
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 176 in |
Bottom Width | 40 in |
Base Depth | 132 in |
Handrail Height | 36 in |
Step Depth | 8 1/2 in |
Overall Width | 40 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 176 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 132 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- EXTREME MAX Extreme Max 5600.3027 Bear Claw Snatch Block with Hook (5600.3027)
- FLEXCO #1 Clipper Vice Lacer (28000355)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps (KDSR113246-XR)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940242)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps (UCU500530246)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112246-D3)
- COTTERMAN 60 in H Stainless Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TS26A1E10B8P6)
- Tri-Arc Rolling Ladders