Tri-Arc
22 ft Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1123
Zoro # G2232520
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,477.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 23
- Overall Height 22 ft
- Overall Width 36 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Flat Free Tire, 10" (DC3337)
- PRO-SERIES Folding Platform Truck 440 lbs Capacity (FPT440)
- ADB HOIST RINGS Hst Rng, Bolt-On, 3/4-10in, 100 ft.-lb, SEHR (23009)
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 5 ft. Ladder, Steel, Standard Fixed, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0106-Y)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- TRI-ARC 22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0220-Y)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- WERNER Manhole Ladder, Fiberglass, 375 lb Load Capacity (M7116-1)
- Tri-Arc Fixed Ladders