Shop All Fixed Ladders
Tri-Arc
3 ft. Ladder, Steel, Standard Fixed, 4-Rung, Steel, 4 Steps, Safety Yellow Finish
Mfr # WLFS0104-Y
Zoro # G2281507
product price: $268.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$268.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 4
- Overall Height 3 ft.
- Top Step Height 3 ft.
- Walk-Thru Included No
Product Information
- Brand Tri-Arc
- MFR # WLFS0104-Y
- Zoro # G2281507
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 3 ft. |
Top Step Height | 3 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Steel,Standard Fixed,4-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 2 Size, 50 ft., 310 lb. (1DKE5)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R3232A1E30B4C1P6)
- COTTERMAN 110 in H Stainless Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E10B4 SS P6)
- STREN-FLEX Synthetic Web Sling, Reverse Eye, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish (WLFC1125)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- Tri-Arc Fixed Ladders