Shop All Rolling Ladders
Tri-Arc
40 in H Steel Rolling Ladder, 4 Steps
Mfr # KDSR004166
Zoro # G0980561
product price: $277.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR004166
- Zoro # G0980561
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 40 in |
Bottom Width | 24 in |
Base Depth | 35 in |
Step Width | 16 in |
Overall Width | 24 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included No, Overall Height 40 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 35 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Scooter Stool, Round, 2-Step, 15", Step and Lock Wheels, 300 lb Capacity, Gray (50011PK-82)
- PEWAG Clevis Grab Hook, 9/32", 4300 lb., Grde 100 (KP70)
- TIMBER TUFF Timber Tuff TMW-14 16 in. Lifting & Skidding Tongs (TMW-14)
- VESTIL Orbit Telescoping Lift Boom, 6K, 24" Fork (LM-OBT-6-24)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106242-D3)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR104246-D4)
- Tri-Arc Ladders