Tri-Arc
66 in H Steel Tilt and Roll Ladder, 3 Steps
Mfr # KDTF103162
Zoro # G0979240
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$272.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Strap Fork End, 304 SS, Cable Size 5/32 (NAS1435K5)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x24 (NBP6W24486PY)
- AP PRODUCTS AP Products 014-136447 Electric Trailer Brake Replacement Parts 12" x 2" - Magnet Kit (014-136447)
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-200-25-86-)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110244)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106246-D3)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113242)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-42)
- Tri-Arc Ladders