Shop All Rolling Ladders
Tri-Arc
76 in H Steel Rolling Ladder, 4 Steps
Mfr # KDEC104166
Zoro # G0978209
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$426.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 17 in
- Platform Width 16 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDEC104166
- Zoro # G0978209
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 17 in |
Platform Width | 16 in |
Overall Height | 76 in |
Bottom Width | 27 in |
Base Depth | 49 in |
Overall Width | 27 in |
Handrail Height | 36 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 8 1/2 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 76 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 16 in, Bottom Width 27 in, Base Depth 49 in, Overall Width 27 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL POLY LID FOR SIZE 3 STYLE D HOPPER (PLID-D-300)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In (MB709048)
- STARKE Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, Grey (STK2026-10)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps (KDSR109242-XR)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107244-D5)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- BALLYMORE Rolling Ladder, 60" H x 21" D Platform (WLAR106246-D4)
- Tri-Arc Ladders