Tri-Arc
76 in H Steel Tilt and Roll Ladder, 4 Steps
Mfr # KDTF104242
Zoro # G0979301
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 10 in
- Platform Width 24 in
- Load Capacity 450 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Swivel Caster w Lock, PL/SB, 5 in. x 2 in. (57740GT)
- ZORO SELECT Fork Extensions, 120in.L x 6 in.W, Pin, PK2 (35LU49)
- DAYTON Puller, Ratchet, Lift Cap 1000 2000 Lb (3AY60)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps (KDSR112242-XR)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106246-D3)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 10-Step (KDEC110246-Y)
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps (KDSR110246-XR)
- TRI-ARC 156 in H Aluminum Rolling Ladder, 12 Steps, 350 lb Load Capacity (WLAR112245)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1011R2632A1E10B4C1P6)
- Tri-Arc Rolling Ladders