Tri-Arc
86 in H Steel Tilt and Roll Ladder, 5 Steps
Mfr # KDTF105162
Zoro # G0979329
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps (KDSR114246-XR)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX10)
- KEN FORGING Ken Forging, Turnbuckle Assembly, Stub & Stub, 1-8 x 30", Carbon, (TB110-J-S)
- KEEPER Mini Bungee Cords 6 Pcs (06054)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107246-Y)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps (KDSR115246-XR)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108244-D5)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214P)
- Tri-Arc Ladders