Tri-Arc
96 in H Steel Rolling Ladder, 6 Steps
Mfr # KDSR106166-D3
Zoro # G0979161
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$668.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 30 in
- Platform Width 16 in
- Load Capacity 450 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-VPR01(CG)B)
- US CARGO CONTROL 1" Double J Stainless Steel Wire Hook: 3,000 lbs. Break Strength (WHS252)
- WARN IND. WINCH ACCESSORIES, SOFT SHACKLE_1/2_NIGHTLINE (102559)
- CAMPBELL CHAIN & FITTINGS 9/32" Cam-Alloy® Eye Grab Hook, Grade 100, Painted Green (5624415)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps (KDSR111242-XR)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps (UKDEC113246)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHS112242)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps (KDSR109242-XR)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDSR112246-D3)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107246-Y)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E10B4D3C1P6)
- Tri-Arc Ladders