Shop All Adjustable Work Platforms
Tri-Arc
Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height
Mfr # WLOS536242
Zoro # G0980896
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 5 in to 8 in
- Overall Height 8 in
- Load Capacity 800 lb
- Platform Depth 36 in
- Color Gray
Product Information
- Brand Tri-Arc
- MFR # WLOS536242
- Zoro # G0980896
- Country of Origin United States
- Category Adjustable Work Platforms
Dimensions
Platform Height | 5 in to 8 in |
Overall Height | 8 in |
Platform Depth | 36 in |
Platform Width | 24 in |
Base Depth | 36 in |
Bottom Width | 24 in |
Step Width | 24 in |
Step Depth | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Single Step Platform, Material Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 36 in, Bottom Width 24 in, Platform Depth 36 in, Platform Width 24 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 36 in, Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDCO CDCO 200A-3/8 V-Grooved Pulley, 3/8 in Dia Bore, 2 in OD (200A)
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb, D (1UHH5)
- BULLDOG WINCH 12v Power Socket 20A with cover & 3 Mounting Brackets (20286)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 5"-8"H (AHW-L-2424)
- ZORO SELECT Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 30"-33"H, Style 7 (CW7-33-3-3)
- Tri-Arc Work Platforms