Tri-Arc
Rolling Work Platform, Steel, 4 Steps
Mfr # WLWP142424SL
Zoro # G104390332
product price: $664.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft 4 in
- Material Steel
- Platform Depth 24 in
- Platform Width 24 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728-186)
- BISON LIFTING EQUIPMENT 1 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH10-20-G)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 500 lb. (A-LIFT-CB)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-25-8-10)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 5"-8"H (AHW-L-2424)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2424A3 A6-9 B8 C1 P1)
- Tri-Arc Work Platforms