Tri-Arc
Rolling Work Platform, Steel, 5 Steps
Mfr # WLWP153636SL
Zoro # G704104100
product price: $777.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 2 in
- Material Steel
- Platform Depth 35 in
- Platform Width 36 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER EZ‐Stride® Step‐Up Bench 35" (10227)
- DAYTON Sheet and Panel Truck, 54x30 In. (30F040)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- TARPS NOW Industrial Curtain with Clear Window-12' H X 12' W-WALL MOUNT KIT (ICISC-1212-W)
- TRI-ARC Rolling Work Platform, Steel, 2 Steps (WLWP122436SL)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- TRI-ARC Adjustable Height Work Platform, 800 lb 5 in to 8 in Platform Height (WLOS548242)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP133636SL)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 5"-8"H (AHW-L-2424)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 24"D, Adjusts 9"-14"H (AHW-H-2424)
- Tri-Arc Work Platforms