4-Level Cart 4 Flanges Per Level With Vertical Hand Bars.
- Mfr # 49D-3
- Zoro # G623532978
product price:
$
1,555.99
/ea
Key Features
Caster Type
swivel w/ brake
Caster Dia.
4 in
Assembled/Unassembled
Assembled
Top Thickness
1/2 in
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49D-3
- Zoro #
- G623532978
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Width
- 35 in
- Overall Length
- 28 in
- Overall Height
- 55 in
Details
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Material
- Graphit
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Load Capacity
- 500lbs
Description
The 4-Level Shelf Trolley with 4 Flanges per Level is engineered to enhance efficiency, organization, and mobility in industrial and logistical environments. Its lightweight aluminum structure and added functionality make it a reliable solution for optimizing workflows in busy workspaces. ● Increased Storage Capacity: With four levels, this trolley offers ample storage for bins, tools, or materials, ensuring a well-organized workspace and easy access to essential items. ● Effortless Mobility: Equipped with durable swivel casters, the trolley moves smoothly through narrow spaces. Lockable casters provide stability when stationary, ensuring reliable handling and precise control during transport. ● Enhanced Safety and Security: Each level is surrounded by four flanges, creating a secure enclosure that prevents items from falling off during movement. This design ensures safer operations and reduces material damage or loss. ● Boosted Efficiency: The additional storage level allows operators to handle more tasks simultaneously, minimizing downtime and maximizing productivity across workstations. ● Durability and Reliability: Designed for demanding industrial use, the trolley is lightweight yet robust, ensuring long-lasting performance and ease of handling in high-pressure environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.