3-Level Cart 4 Flanges Per Level With Vertical Storage Level And Horizontal Hand Bar.
- Mfr # 49D-6
- Zoro # G323532957
product price:Â
$
1,479.99
/ea
Key Features
Load Capacity
500lbs
Overall Length
28 in
Caster Type
swivel w/ brake
Caster Dia.
4 in
Material
Graphit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49D-6
- Zoro #
- G323532957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 28 in
- Caster Dia.
- 4 in
- Overall Width
- 35 in
- Top Thickness
- 1/2 in
- Overall Height
- 47 in
Details
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Finish
- Matte
- Workbench/Table Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Frame Material
- Aluminum Tube
Description
A versatile and secure material-handling solution, the 3-Level Closed Cart with Vertical Storage is designed to enhance organization, efficiency, and mobility in industrial and logistical environments. Built for heavy-duty use, it provides safe storage and easy transportation for various tools, parts, and materials. Lightweight and Durable Construction Crafted with a modular aluminum structure, this Cart is 40% lighter than conventional steel models, ensuring easy maneuverability without compromising strength and durability. Its robust design guarantees long-lasting performance in demanding workspaces. Secure and Functional Storage This trolley features three spacious storage levels with 1/2 panels, offering a smooth, durable, and impact-resistant surface. The rounded, non-aggressive edges protect walls, equipment, and materials from damage, making it a safe and practical addition to any workspace. Top and Middle Levels: Fully enclosed on all four sides, preventing objects from falling and ensuring secure storage and transport. Bottom Level: Equipped with vertical storage, allowing for the safe and organized placement of items that need to be stored upright. Effortless Mobility and Stability Designed for smooth navigation, the trolley is equipped with two swivel casters and two swivel casters with brakes for optimal maneuverability and control. The reinforced caster system ensures stability and durability, while the locking brakes provide a secure hold when stationary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.