Shop TRILOGIQ
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Level Worktable With Casters.
- Mfr # 10-Aug
- Zoro # G823532891
product price:Â
$
1,470.99
/ea
Key Features
Caster Type
swivel w/ brake
Top Thickness
1/2 in
Workbench/Table Frame Material
Aluminum Tube
Work Surface Material
White PVC
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-Aug
- Zoro #
- G823532891
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Overall Length
- 32in
- Width
- 47 in
- Overall Height
- 32in
Details
- Caster Type
- swivel w/ brake
- Workbench/Table Frame Material
- Aluminum Tube
- Work Surface Material
- White PVC
- Finish
- Matte
- Material
- Graphit
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Edge Type
- Rounded
Description
The Mobile Worktable with Storage level is designed for professionals who need a durable, organized, and mobile workspace. Offering a spacious work surface combined with a practical storage level, this worktable enhances efficiency while ensuring easy access to tools and materials. Lightweight Yet Strong Construction Built with a modular aluminum structure, this worktable is 40% lighter than conventional steel models, making it easier to handle without compromising strength. Its robust design ensures long-lasting durability in demanding work environments. Spacious and Secure Work Surface The worktable features a sturdy worktop and a storage level made from high-quality 1/2" panels. These panels provide a smooth and durable surface for daily tasks while their rounded, non-aggressive edges prevent accidental damage to walls, doors, or equipment, ensuring a safe and functional workspace. Optimized Storage and Exceptional Load Capacity With a worktop load capacity of 185 lbs, a total capacity of 500 lbs, this worktable is built to support heavy-duty tasks. The vertical storage level maximizes space efficiency, allowing for better organization of tools, materials, and equipment without taking up additional floor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.