Shop TRILOGIQ
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Worktable With Adjustable Height
- Mfr # 13-Aug
- Zoro # G723532885
product price:Â
$
3,683.69
/ea
Key Features
Material
Graphit
Workbench/Table Frame Material
Aluminum Tube
Width
47in
Overall Length
32in
Caster Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13-Aug
- Zoro #
- G723532885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 47in
- Overall Length
- 32in
- Caster Dia.
- 4 in
- Overall Height
- 32in
- Top Thickness
- 1/2 in
Details
- Material
- Graphit
- Workbench/Table Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Work Surface Material
- White PVC
- Color
- Gray/ black fittings
- Edge Type
- Rounded
- Finish
- Matte
Description
Experience unmatched adaptability and efficiency with the Worktable with Adjustable Height, thoughtfully designed to elevate productivity and comfort in any workspace. Enhanced Comfort and Ergonomics: The adjustable height system ( 12" adjustable) allows users to customize the table to their ideal working height, reducing strain and improving posture during tasks. Lightweight and Easy to Handle: Thanks to its modular aluminum structure, this worktable is 40% lighter than steel alternatives, making it effortless to move and reposition while maintaining exceptional durability. Optimized Work and Storage: With a sturdy PVC expanded white matte work surface, this table offers ample space for tools, materials, or equipment. Rounded edges protect your surroundings from scratches or dents, ensuring safety in tight or busy spaces. Exceptional Load Capacity: The worktop supports up to 200 lbs, with a total weight capacity of 300 lbs, making it robust enough to handle demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.