Mobile Worktable With Low Level.
- Mfr # 20396-01
- Zoro # G023532820
product price:Â
$
1,266.99
/ea
Key Features
Color
Gray/ black fittings
Finish
Matte
Overall Length
32 in
Load Capacity
500lbs
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20396-01
- Zoro #
- G023532820
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 32 in
- Top Thickness
- 1/2 in
- Overall Height
- 35 in
- Caster Dia.
- 4 in
- Width
- 37 in
Details
- Color
- Gray/ black fittings
- Finish
- Matte
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Work Surface Material
- White PVC
- Workbench/Table Frame Material
- Aluminum Tube
- Edge Type
- Rounded
- Material
- Graphit
- Caster Type
- swivel w/ brake
Description
The Mobile Worktable with Storage is designed to transform your workspace by combining mobility, durability, and functionality. Crafted with a focus on user convenience, this worktable offers practical features to streamline your workflow while ensuring the highest level of safety and efficiency. Lightweight for Easy Handling: Thanks to its modular aluminum structure, this worktable is 40% lighter than steel alternatives, making it much easier to maneuver without sacrificing strength or reliability. Move it effortlessly around your workspace or reposition it as needed without strain. Enhanced Safety and Durability: The lower storage level is equipped with flanges on three sides, ensuring tools and materials stay securely in place even when the table is in motion. This added security minimizes risks and keeps your workspace tidy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.