Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Worktable With Tool Holder Board.
- Mfr # 21028-01
- Zoro # G123532867
product price:Â
$
1,303.99
/ea
Key Features
Overall Length
24 in
Caster Type
swivel w/ brake
Workbench/Table Frame Material
Aluminum Tube
Finish
Matte
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21028-01
- Zoro #
- G123532867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Caster Dia.
- 4 in
- Width
- 39 in
- Overall Height
- 58 in
- Top Thickness
- 1/2 in
Details
- Caster Type
- swivel w/ brake
- Workbench/Table Frame Material
- Aluminum Tube
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Edge Type
- Rounded
- Color
- Gray/ black fittings
- Material
- Graphit
- Load Capacity
- 500lbs
- Work Surface Material
- White PVC
Description
The Mobile Worktable with Tool Holder Board is a versatile and durable solution designed to enhance organization, accessibility, and mobility in workspaces. With a robust worktop, integrated tool storage, and a lightweight yet sturdy aluminum frame, this workstation is ideal for assembly, maintenance, and repair tasks. Spacious and Durable Work Surface Featuring a high-quality worktop made from 1/2" panels, this worktable provides a smooth, durable, and easy-to-clean surface. The rounded, non-aggressive edges help prevent damage in case of contact with surrounding structures or equipment. With a worktop load capacity of 160 kgs, it offers ample support for tools, components, and materials. Integrated Tool Holder Board for Organization Designed for efficiency and accessibility, this workstation includes a dedicated tool holder board, ensuring quick and easy access to essential tools and equipment. This feature enhances organization and productivity, making it perfect for fast-paced industrial and workshop environments. Mobile and Heavy-Duty Design Modular aluminum frame: 40% lighter than conventional steel structures, ensuring easy handling without compromising strength. Four high-performance casters: Equipped with two swivel casters and two swivel casters with brakes, providing smooth maneuverability and stable positioning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.