Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Worktable With Fifo And Storage Level.
- Mfr # 4-Aug
- Zoro # G723532953
product price:Â
$
1,666.79
/ea
Key Features
Caster Dia.
4 in
Material
Graphit
Width
51 in
Work Surface Material
White PVC
Top Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4-Aug
- Zoro #
- G723532953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Width
- 51 in
- Top Thickness
- 1/2 in
- Overall Height
- 47 in
- Overall Length
- 28 in
Details
- Material
- Graphit
- Work Surface Material
- White PVC
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Workbench/Table Frame Material
- Aluminum Tube
Description
The Mobile Worktable with FIFO and Storage Level is designed to enhance efficiency and organization in dynamic work environments. Combining a durable work surface, optimized storage, and a FIFO (First-In, First-Out) rail system, this workstation streamlines material handling while ensuring easy mobility. Lightweight Yet Exceptionally Strong Constructed with a modular aluminum frame, this worktable is 40% lighter than traditional steel models, making it easier to maneuver while maintaining outstanding durability and strength. Designed for demanding industrial and logistics applications, it provides a long-lasting and reliable solution for any workspace. Optimized Workflow with FIFO System Equipped with a dedicated FIFO rail storage level, this worktable facilitates efficient inventory rotation, ensuring that materials or components are used in the correct order. This system is ideal for assembly lines, packing stations, and warehouses that require precise material flow management. Spacious and Secure Work Surface with Additional Storage The worktop and storage levels are made from durable 1/2" panels. These panels provide a smooth and resilient surface for daily tasks, while their rounded, non-aggressive edges help prevent accidental damage to walls, doors, or other equipment. Additionally, the extra storage level beneath the worktop offers a convenient space to keep tools, materials, or frequently used items within easy reach, further enhancing productivity and organization.