3 Levels Compartment Cart With Horizontal Hand Bar.
- Mfr # 21449-01
- Zoro # G723532847
product price:Â
$
2,075.99
/ea
Key Features
Load Capacity
500lbs
Overall Height
69 in
Caster Dia.
4 in
Color
Gray/ black fittings
Workbench/Table Surface Material
White PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21449-01
- Zoro #
- G723532847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 69 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Width
- 28 in
- Overall Length
- 22 in
Details
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Frame Material
- Aluminum Tube
- Finish
- Matte
- Assembled/Unassembled
- Assembled
Description
The 3-Level Open Compartment Trolley is an efficient and versatile solution designed for the optimal storage and transport of materials in industrial and logistics environments. Its open compartment design allows for quick access and easy organization, making it an essential tool for streamlining workflows and improving productivity. Efficient and Accessible Storage: The open compartments across the three levels provide easy access to stored items, ensuring efficient material handling and organization. This design eliminates the need for searching through drawers or compartments, allowing for fast and convenient access during tasks. Enhanced Mobility and Maneuverability: Built with a modular aluminum structure, which is lighter than traditional steel designs and equipped with four high-quality swivel casters-two with brakes-this trolley ensures maximum mobility and stability. The casters are mounted on plates to provide durability and smooth movement, even in tight spaces, making it easy to move heavy loads across various environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.