Display Flowrack.
- Mfr # 19925-02
- Zoro # G723532830
product price:Â
$
1,435.99
/ea
Key Features
Color
Gray/ black fittings
Finish
Matte
Caster Dia.
4 in
Height
41in
Shelving Frame Material
Aluminum Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19925-02
- Zoro #
- G723532830
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Height
- 41in
- Width
- 43in
- Length
- 27in
Details
- Color
- Gray/ black fittings
- Finish
- Matte
- Shelving Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Material
- Graphit
Description
The Display Flowrack is an efficient and versatile storage solution, ideal for dynamic work environments where accessibility, organization, and mobility are key. Its thoughtful design combines lightweight construction with robust performance, ensuring it meets the demands of modern material handling. Optimized Storage with Safety Features: Equipped with two inclined levels featuring rail systems, the Display Flowrack allows for smooth and organized material flow. Protective rings along the rails prevent items from slipping or falling, ensuring secure handling and enhancing workplace safety. Lightweight and Durable Construction: Built with a modular aluminum structure, the Display Flowrack is 40% lighter than conventional steel models. This lightweight design ensures easy maneuverability while maintaining exceptional durability, making it suitable for demanding environments. Compact Yet Spacious Design: With its safe efficient dimensions the Display Flowrack offers ample storage capacity while maintaining a compact footprint. This makes it ideal for workspaces where efficient use of space is a priority. High Load Capacity: Each level is engineered to support up to 120 lbs, with a total load capacity of 750 lbs. This robust capacity makes the stand suitable for a wide range of tools, parts, or materials, offering reliable performance for various applications. Seamless Mobility and Stability: Fitted with two swivel casters and two locking casters, the Display Flowrack ensures smooth mobility and stable positioning as needed. The heavy-duty casters are mounted on reinforced plates, providing durability and ease of use across multiple surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.