Picking Flowrack.
- Mfr # 19461-02
- Zoro # G923532975
product price:Â
$
1,882.99
/ea
Key Features
Assembled/Unassembled
Assembled
Color
Gray/ black fittings
Shelving Frame Material
Aluminum Tube
Load Capacity
500lbs
Width
24in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19461-02
- Zoro #
- G923532975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24in
- Length
- 52in
- Height
- 59in
- Caster Dia.
- 4 in
Details
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Shelving Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Finish
- Matte
- Material
- Graphit
Description
The Picking Flowrack is a versatile and efficient solution for inventory management, designed to streamline picking processes while ensuring maximum durability and ease of use. Its three FIFO rail levels and robust design make it an essential tool for warehouses, assembly lines, and distribution centers. Optimized Material Flow: With three FIFO (First-In, First-Out) rail levels, the Picking Flowrack is tailored for systematic inventory rotation and efficient picking operations. Space-Efficient and Lightweight Design: The Picking Flowrack is compact yet highly functional, making it ideal for spaces where organization is essential. Its modular aluminum structure is 40% lighter than conventional steel, enhancing mobility without compromising strength. Unmatched Mobility and Stability: Equipped with four swivel casters and two with brakes, this flowrack offers exceptional maneuverability and secure placement when needed. The casters are mounted on reinforced plates for added robustness, making it durable and reliable even in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.