Fifo Flowrack.
- Mfr # 40-1
- Zoro # G223532873
product price:Â
$
1,328.99
/ea
Key Features
Finish
Matte
Height
47in
Width
27in
Load Capacity
500lbs
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-1
- Zoro #
- G223532873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 47in
- Width
- 27in
- Length
- 47in
- Caster Dia.
- 4 in
Details
- Finish
- Matte
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Shelving Frame Material
- Aluminum Tube
- Material
- Graphit
- Color
- Gray/ black fittings
Description
The Mobile FIFO Flowrack is designed to bring efficiency, organization, and flexibility to your material handling processes. With its innovative features and robust construction, it ensures smoother workflows and maximized productivity in any workspace. Streamlined Material Flow: Featuring two FIFO rail levels, this flowrack promotes a First-In, First-Out system that simplifies stock rotation and improves inventory management. It keeps items easily accessible and well-organized, reducing downtime and enhancing operational efficiency. Each rail level supports up to 180 lbs, making it perfect for managing diverse materials, with a total capacity of 750 lbs to meet the demands of even the busiest environments. Space-Saving Design: The compact design of the Mobile FIFO Flowrack makes it an excellent choice for tight spaces. Its vertical layout ensures maximum storage capacity without taking up excessive room, enabling seamless integration into any workspace. Enhanced Mobility and Stability: Fitted with two swivel casters and two locking casters, the flowrack offers unmatched maneuverability for quick repositioning. The locking feature ensures stability during use, providing a reliable and secure workstation whenever needed. Durable and Lightweight for Easy Handling: Constructed from modular aluminum, the flowrack is 40% lighter than traditional steel alternatives, making it easy to move and manage without compromising on strength. Its sturdy build ensures long-term durability, even in high-demand environments, giving you a product that you can depend on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.