Fifo And Storage Flowrack.
- Mfr # 40-5
- Zoro # G423532901
product price:Â
$
1,666.99
/ea
Key Features
Load Capacity
500lbs
Finish
Matte
Length
47in
Color
Gray/ black fittings
Material
Graphit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-5
- Zoro #
- G423532901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 47in
- Width
- 27in
- Height
- 47in
- Caster Dia.
- 4 in
Details
- Load Capacity
- 500lbs
- Finish
- Matte
- Color
- Gray/ black fittings
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Shelving Frame Material
- Aluminum Tube
Description
The Mobile FIFO Flowrack with Storage Level is a versatile and efficient solution for organizing, transporting, and storing materials. Designed to optimize workflows and enhance inventory management, it combines FIFO rail levels with a convenient flat storage level to meet diverse workspace needs. Efficient Material Flow: Equipped with two FIFO rail levels, this flowrack supports a First-In, First-Out system that simplifies stock rotation and ensures optimal inventory management. Items remain accessible and organized, reducing downtime and streamlining operations. Each rail level supports up to 180 lbs, offering robust functionality for heavy-duty tasks, while the total capacity reaches an impressive 750 lbs. Versatile Storage: The addition of a flat storage level provides a stable platform for holding larger or less mobile items that do not require inclined rails. This level complements the FIFO system, offering extra flexibility to handle a wider range of materials and making it a versatile asset for any workspace. Compact and Functional Design: the Mobile FIFO Flowrack with Storage Level is compact yet highly efficient. Its vertical structure makes excellent use of limited space while offering substantial storage and organizational capacity. Mobility with Stability: Fitted with two swivel casters and two locking casters, the flowrack offers exceptional mobility, allowing it to be moved easily between workstations. The locking casters provide a secure and stable setup during use, ensuring safety and reliability in all operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.