Flowrack With Storage.
- Mfr # 21758-01
- Zoro # G823532860
product price:Â
$
1,967.99
/ea
Key Features
Length
35in
Caster Dia.
4 in
Shelving Frame Material
Aluminum Tube
Finish
Matte
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21758-01
- Zoro #
- G823532860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 35in
- Caster Dia.
- 4 in
- Height
- 43in
- Width
- 40in
Details
- Shelving Frame Material
- Aluminum Tube
- Finish
- Matte
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Material
- Graphit
- Assembled/Unassembled
- Assembled
Description
The Picking Flowrack with storage is a versatile solution designed to optimize inventory management and picking operations. With two FIFO rail levels and a dedicated storage level, it offers a perfect combination of efficiency, organization, and durability, ideal for warehouses, assembly lines, and logistics centers. Optimized Material Flow with FIFO Rails: This flowrack features two FIFO (First-In, First-Out) rail levels, ensuring systematic inventory rotation for streamlined operations. Dedicated Storage Level: A dedicated storage level provides additional space for bulk items or backup materials, enhancing overall organization. This feature ensures that materials are not only accessible but also stored securely, contributing to smoother workflows and reduced downtime. Space-Saving and Lightweight Design: With its compact dimensions the Picking Flowrack is built to maximize efficiency in minimal space. Its modular aluminum structure is 40% lighter than steel alternatives, offering unmatched portability and durability while reducing strain during relocation. Enhanced Mobility and Stability: Equipped with four swivel casters, including two with brakes, the Picking Flowrack offers superior mobility and stability. The casters are mounted on reinforced plates, ensuring reliable performance even under heavy loads. The Picking Flowrack with storage is delivered fully assembled, ready to integrate seamlessly into your workflow. Its durable and adaptable construction makes it a long-term asset for any workspace.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.