Mobile Assembly Station With Picking, Information Panel And Storage Level.
- Mfr # 19663-01
- Zoro # G423532833
product price:Â
$
1,971.99
/ea
Key Features
Finish
Matte
Load Capacity
500lbs
Caster Dia.
4 in
Overall Length
32 in
Overall Height
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19663-01
- Zoro #
- G423532833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Length
- 32 in
- Overall Height
- 66 in
- Top Thickness
- 1/2 in
- Width
- 47 in
Details
- Finish
- Matte
- Load Capacity
- 500lbs
- Edge Type
- Rounded
- Caster Type
- swivel w/ brake
- Work Surface Material
- White PVC
- Workbench/Table Frame Material
- Aluminum Tube
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Color
- Gray/ black fittings
Description
The Mobile Assembly Station combines lightweight design and robust functionality, offering a practical solution to optimize assembly tasks while maintaining flexibility and organization. Lightweight & Durable: Modular aluminum frame is lighter than steel alternatives, ensuring easy maneuverability and long-lasting performance. Ample Workspace: Features a spacious PVC worktop and a lower storage shelf with rounded edges for safety, minimizing damage risks during use or transport. Enhanced Organization: Two picking levels keep tools and materials accessible and neatly arranged, improving workflow efficiency. Centralized Information: A display panel ensures quick visibility of key instructions or task updates, reducing errors and delays. Effortless Mobility: Equipped with two swivel casters and two with brakes, it offers smooth movement and secure positioning, even in tight spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.