Mobile Workstation With Information Panel, Document Holder, Flat Picking Shelf, Screen Mount And Led
- Mfr # 100-1
- Zoro # G623532817
product price:Â
$
2,048.39
/ea
Key Features
Work Surface Material
White PVC
Load Capacity
500lbs
Workbench/Table Frame Material
Aluminum Tube
Caster Dia.
4 in
Overall Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100-1
- Zoro #
- G623532817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Length
- 28 in
- Overall Height
- 79 in
- Top Thickness
- 1/2 in
- Width
- 47 in
Details
- Work Surface Material
- White PVC
- Load Capacity
- 500lbs
- Workbench/Table Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Edge Type
- Rounded
Description
The Mobile Workstation with Information Panel and Document Holder is an ideal solution for professionals who need a flexible, organized, and ergonomic workspace equipped with essential features to support their productivity in dynamic environments. Multi-Functional Workspace: This workstation includes a durable worktop with an integrated shelf made from high-quality 1/2" Panels. The rounded, non-aggressive edges minimize damage risks during contact with walls, doors, or other surfaces, ensuring both safety and durability. Information Panel with Document Holders: A large information panel equipped with multiple document holders allows for efficient management of paperwork, instructions, and visual aids, ensuring quick access and organization of essential documents. Monitor Mounting Capability: The workstation is equipped with a screen holder to securely mount monitors, providing an ergonomic viewing position and further enhancing its functionality in task-specific environments. LED Lighting for Enhanced Visibility: A built-in LED system ensures proper illumination, enabling users to work efficiently even in low-light conditions. Lightweight Yet Durable Design: Constructed with a modular aluminum structure, this workstation is 40% lighter than conventional steel models, making it highly maneuverable without compromising strength and stability. Mobility and Stability: Fitted with two swivel casters and two swivel casters with brakes, the workstation offers excellent maneuverability while ensuring maximum stability when stationary. The casters are mounted on robust plates for superior durability and reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.