Mobile Workstation With Information Panel, Storage And Led.
- Mfr # 20836-02
- Zoro # G323532865
product price:Â
$
2,404.99
/ea
Key Features
Caster Dia.
4 in
Overall Length
28 in
Color
Gray/ black fittings
Work Surface Material
White PVC
Edge Type
Rounded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20836-02
- Zoro #
- G323532865
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Length
- 28 in
- Width
- 39 in
- Overall Height
- 79 in
- Top Thickness
- 1/2 in
Details
- Color
- Gray/ black fittings
- Work Surface Material
- White PVC
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Material
- Graphit
- Assembled/Unassembled
- Assembled
- Finish
- Matte
- Workbench/Table Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
Description
The Mobile Workstation with Information Panel is a versatile, robust, and highly practical solution for dynamic work environments. This mobile station combines convenience, mobility, and efficient organization to meet the demands of professional workflows. Efficient Workspace & Storage: Featuring a durable PVC worktop and an additional storage shelf, both with smooth white matte surfaces and rounded edges, the workstation ensures a safe, user-friendly design. These surfaces help prevent accidental damage to walls, doors, or nearby equipment during use or transport. Integrated Information Panel: The built-in information panel provides a centralized area for displaying key instructions, schedules, or updates, ensuring better communication and enhanced workflow coordination. Bright LED Illumination: Equipped with a high-performance LED, this workstation provides optimal lighting for precision tasks, even in low-light environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.