Mobile Klt And Storage Workbench With Fifo Level And Led.
- Mfr # 4-May
- Zoro # G223532941
product price:Â
$
3,378.99
/ea
Key Features
Width
45 in
Assembled/Unassembled
Assembled
Color
Gray/ black fittings
Overall Height
79 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4-May
- Zoro #
- G223532941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 45 in
- Overall Height
- 79 in
- Overall Length
- 61 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
Details
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Finish
- Matte
- Load Capacity
- 500lbs
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Workbench/Table Frame Material
- Aluminum Tube
- Work Surface Material
- White PVC
Description
The Mobile Packaging Station with Storage is designed for seamless and organized packaging operations. Combining a functional worktop, dedicated supply levels, and integrated storage, this workstation maximizes productivity while maintaining a compact and mobile design. Optimized Supply and Workflow Management: The station features two front-facing supply levels constructed with tubular guides that ensure materials remain securely in place. These sloped levels provide quick and easy access to packaging supplies, improving workflow efficiency. Convenient Material Return Level: Positioned directly behind the worktop, the return level uses a FIFO (First In, First Out) system, making it easy to handle used or empty containers while keeping the workspace organized. Storage Space: At the base of the workstation is a dedicated storage level with a durable expanded PVC surface. This addition provides ample space for storing large or less frequently accessed items, ensuring all packaging essentials are close at hand. Spacious and Durable Work Surface: The worktop is made of white expanded PVC with a matte finish and rounded edges to prevent damage to nearby surfaces. Integrated LED Lighting and Display Panel: An overhead LED light illuminates the entire workstation, enhancing visibility for detail-oriented tasks. The display panel provides a convenient space for instructions, task tracking, or other key information to support operator efficiency. Lightweight and Durable Construction: Thanks to its modular aluminum frame, this station is lighter than conventional steel structures, making it easier to maneuver while maintaining exceptional durability and strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.