Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Workbench With Information Panel, Top Structure And Storage.
- Mfr # 21064-01
- Zoro # G823532914
product price:Â
$
1,750.99
/ea
Key Features
Material
Graphit
Finish
Matte
Work Surface Material
White PVC
Width
28 in
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21064-01
- Zoro #
- G823532914
- UPC #
- -
- Country of Origin
- United States
- Material
- Graphit
- Finish
- Matte
- Work Surface Material
- White PVC
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Edge Type
- Rounded
- Caster Type
- swivel w/ brake
- Workbench/Table Frame Material
- Aluminum Tube
Dimensions
- Width
- 28 in
- Caster Dia.
- 4 in
- Overall Height
- 64 in
- Overall Length
- 24 in
- Top Thickness
- 1/2 in
Description
Designed for efficiency and durability, the Workbench with Information Panel, Top Structure, and Storage is a versatile workstation that enhances organization and productivity in demanding work environments. Lightweight & Durable Construction Built with a modular aluminum structure, this workbench is 40% lighter than conventional steel, making it easy to handle while maintaining exceptional durability. Spacious & Protective Work Surfaces The worktop and storage level are made from 1/2" panels, featuring rounded, non-aggressive edges to prevent damage upon contact with doors, walls, gates, or other equipment. Enhanced Organization & Functionality Equipped with an information panel, this workbench allows users to keep essential documents and instructions within easy reach, optimizing workflow. The top structure provides additional support and storage possibilities, enhancing adaptability for various tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.