Mobile Workbench With Tool Holder Board, Picking, Storage And Led.
- Mfr # 19330-01
- Zoro # G423532895
product price:Â
$
2,545.99
/ea
Key Features
Workbench/Table Frame Material
Aluminum Tube
Finish
Matte
Caster Dia.
4 in
Material
Graphit
Overall Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19330-01
- Zoro #
- G423532895
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Length
- 39 in
- Overall Height
- 87 in
- Width
- 47 in
- Top Thickness
- 1/2 in
Details
- Workbench/Table Frame Material
- Aluminum Tube
- Finish
- Matte
- Material
- Graphit
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Edge Type
- Rounded
- Work Surface Material
- White PVC
- Color
- Gray/ black fittings
Description
Transform your workspace with this mobile workbench designed to enhance productivity, organization, and efficiency. Effortless Mobility: Move your workbench with ease, thanks to its lightweight aluminum structure, which is 40% lighter than traditional steel designs. The caster wheels (two with brakes) provide stability and maneuverability, making it ideal for dynamic work environments. Optimized Work Efficiency: The integrated tool holder board ensures that your tools are always within reach, saving time and reducing clutter in your workspace. Enhanced Visibility: The built-in LED lighting improves visibility, allowing you to work with precision in any environment. Ample Storage Options: Stay organized with a spacious worktop, a convenient picking shelf, and a lower storage level, all crafted with durable expanded PVC panels. Rounded edges protect your surroundings from accidental damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.