Mobile Workstation With Fifo Level, Information Board And Led.
- Mfr # 21373-02
- Zoro # G523532870
product price:Â
$
3,074.99
/ea
Key Features
Assembled/Unassembled
Assembled
Load Capacity
500lbs
Material
Graphit
Overall Length
52 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21373-02
- Zoro #
- G523532870
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 52 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Width
- 52 in
- Overall Height
- 79 in
Details
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Material
- Graphit
- Finish
- Matte
- Edge Type
- Rounded
- Workbench/Table Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
- Work Surface Material
- White PVC
Description
The Equipped Mobile Workstation is a versatile and ergonomic solution designed to optimize packing operations by providing a well-organized, highly efficient, and mobile workspace. Lightweight and Durable Structure: Constructed with a modular aluminum frame, this workstation is lighter than traditional steel models. The frame ensures superior strength while remaining easy to maneuver, offering both durability and flexibility for a wide range of tasks. Spacious Worktop and Storage Shelf: The worktop and storage shelf are made of expanded white PVC, providing ample surface space for packing materials and equipment. The rounded edges are designed to prevent damage to surrounding surfaces, including walls, doors, or other equipment, ensuring safe handling in any environment. Efficient Picking and Return Level: The picking level with rails at the top allows for easy access to necessary items, streamlining packing and organization. Below the worktop, the return level also with rails offers a space for organizing returned items or products in transit, further enhancing workflow efficiency and minimizing clutter. Large Information Panel: The workstation is equipped with a large information panel for displaying essential instructions, task lists, or process documentation. This ensures that all relevant information is clearly visible and easily accessible to operators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.