Mobile Packaging Workbench With Picking.
- Mfr # 19507-01
- Zoro # G423532956
product price:
$
2,329.19
/ea
Key Features
Assembled/Unassembled
Assembled
Caster Type
swivel w/ brake
Overall Height
70 in
Edge Type
Rounded
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19507-01
- Zoro #
- G423532956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 70 in
- Width
- 53 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Length
- 39 in
Details
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Edge Type
- Rounded
- Finish
- Matte
- Workbench/Table Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Material
- Graphit
- Work Surface Material
- White PVC
Description
The Mobile Packaging Workbench is a practical and efficient solution, designed to improve productivity, organization, and flexibility in packaging and logistics tasks. With its user-friendly design and robust features, it provides clear benefits for modern workflows. Enhanced Efficiency and Organization: The integrated picking level with tubes ensures that tools, components, and materials are always within reach, reducing time wasted on retrieving items. This organized layout keeps your workspace clutter-free and streamlines operations, making your tasks quicker and more efficient. Lightweight and Easy to Maneuver: Thanks to its modular aluminum structure, the workbench is lighter than conventional steel frames. This makes it incredibly easy to move, reposition, or adjust as needed, saving time and effort while adapting seamlessly to changing operational needs. Ergonomic and Damage-Resistant Design: The 1/2" worktop provides a smooth, durable surface for tasks, with rounded edges to prevent damage to walls, doors, or nearby equipment. This thoughtful design minimizes workplace accidents and protects your facility’s infrastructure. Customizable and Well-Illuminated Workspace: The top structure is equipped to support an optional LED light, ensuring a well-lit working environment for precision tasks. Additionally, the large information panel helps keep instructions, workflow details, or other critical information clearly visible, improving communication and task accuracy. Unmatched Mobility and Stability: Fitted with two swivel casters and two locking swivel casters, the workbench combines smooth maneuverability with secure stability when stationary. This means you can move it effortlessly to where it’s needed and lock it in place for safe and steady operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.