Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Packing Workstation With Information Panel And Document Holders.
- Mfr # 21248-02
- Zoro # G223532927
product price:Â
$
1,768.49
/ea
Key Features
Width
63 in
Edge Type
Rounded
Overall Height
57 in
Color
Gray/ black fittings
Caster Type
swivel w/ brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21248-02
- Zoro #
- G223532927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 63 in
- Overall Height
- 57 in
- Caster Dia.
- 4 in
- Overall Length
- 30 in
- Top Thickness
- 1/2 in
Details
- Edge Type
- Rounded
- Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
- Finish
- Matte
- Assembled/Unassembled
- Assembled
- Work Surface Material
- White PVC
- Material
- Graphit
- Load Capacity
- 500lbs
- Workbench/Table Frame Material
- Aluminum Tube
Description
Designed for efficiency and organization, the Large Mobile Workstation offers a spacious and mobile workspace with built-in document management features. Whether used in manufacturing, logistics, or assembly environments, this workstation enhances workflow by keeping essential documents accessible while providing a durable and maneuverable work surface. Lightweight & Sturdy Construction Designed with a modular aluminum structure, this workstation is 40% lighter than conventional steel, making it easy to move while ensuring exceptional durability and strength. Spacious & Protective Work Surface The large worktop is made from 1/2" panels, offering a smooth, matte finish with rounded, non-aggressive edges to prevent damage when in contact with walls, doors, or other surfaces. Enhanced Organization & Accessibility Equipped with an information panel and document holders, this workstation helps keep important documents, instructions, or reference materials organized and easily accessible, improving efficiency in daily tasks. Smooth Mobility & Secure Positioning Built for easy maneuverability, this workstation features two swivel casters and two swivel casters with brakes, mounted on reinforced plates for maximum strength, stability, and control when moving or securing the unit in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.