Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Workbench With Information Panel
- Mfr # 20786-05
- Zoro # G423532840
product price:Â
$
1,313.99
/ea
Key Features
Workbench/Table Frame Material
Aluminum Tube
Overall Length
24 in
Overall Height
45 in
Caster Type
swivel w/ brake
Load Capacity
500lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20786-05
- Zoro #
- G423532840
- UPC #
- -
- Country of Origin
- United States
- Workbench/Table Frame Material
- Aluminum Tube
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Color
- Gray/ black fittings
- Finish
- Matte
- Work Surface Material
- White PVC
- Edge Type
- Rounded
- Material
- Graphit
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Length
- 24 in
- Overall Height
- 45 in
- Top Thickness
- 1/2 in
- Width
- 47 in
- Caster Dia.
- 4 in
Description
The Mobile Workstation with Information Panel is a versatile and durable solution designed to streamline workflow and provide an efficient workspace while maintaining mobility and reliability. Lightweight & Durable: Constructed with a modular aluminum frame, this workstation is 40% lighter than conventional steel models, ensuring easy handling without compromising on strength or durability. Ample Workspace: The workstation features a spacious PVC worktop with a white matte finish. Its rounded edges enhance safety and prevent damage during use or transport. Centralized Information: An integrated information panel provides a practical area to display essential instructions, schedules, or updates, improving coordination and minimizing errors. Effortless Mobility: Equipped with two swivel casters and two swivel casters with brakes, all mounted on reinforced plates, the workstation offers smooth maneuverability and secure positioning, even in confined or dynamic spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.