Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Assembly Station With Picking And Storage Level.
- Mfr # 19894-01
- Zoro # G723532878
product price:Â
$
1,891.99
/ea
Key Features
Overall Height
52 in
Load Capacity
500lbs
Width
53 in
Caster Type
swivel w/ brake
Overall Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19894-01
- Zoro #
- G723532878
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 52 in
- Width
- 53 in
- Overall Length
- 30 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
Details
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Work Surface Material
- White PVC
- Assembled/Unassembled
- Assembled
- Workbench/Table Frame Material
- Aluminum Tube
- Material
- Graphit
- Edge Type
- Rounded
- Color
- Gray/ black fittings
- Finish
- Matte
Description
The Mobile Assembly Station is a lightweight, durable, and versatile solution tailored to streamline assembly tasks while maintaining a clean and organized workspace. Lightweight Design: Made with a modular aluminum frame, it is 40% lighter than traditional steel, ensuring easy maneuverability without sacrificing strength. Optimized Workspace: Features a sturdy PVC worktop and a lower storage shelf, both with smooth, rounded edges for safe handling and protection against damage. Improved Organization: Two picking levels keep tools and materials easily accessible, reducing downtime and improving productivity. Mobility & Stability: Two swivel casters and two with brakes offer effortless mobility and secure positioning, ensuring reliable performance in any workspace. Delivered fully assembled, the Mobile Assembly Station is the perfect choice for enhancing efficiency and maintaining organization in dynamic work environments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.