Mobile Workbench With Information Panel.
- Mfr # 21355-01
- Zoro # G723532809
product price:Â
$
1,315.79
/ea
Key Features
Color
Gray/ black fittings
Caster Dia.
4 in
Edge Type
Rounded
Work Surface Material
White PVC
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21355-01
- Zoro #
- G723532809
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Dia.
- 4 in
- Overall Length
- 30 in
- Overall Height
- 51 in
- Width
- 34 in
- Top Thickness
- 1/2 in
Details
- Color
- Gray/ black fittings
- Edge Type
- Rounded
- Work Surface Material
- White PVC
- Finish
- Matte
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Workbench/Table Frame Material
- Aluminum Tube
- Load Capacity
- 500lbs
Description
The Packaging Station with Vertical Storage is a robust and space-efficient workstation designed for streamlined packaging processes. Its thoughtful design and durable construction make it a reliable choice for various industrial and logistical environments. Lightweight & Durable Design : Constructed with a modular aluminum frame, this station is 40% lighter than traditional steel models, enabling effortless handling and setup without compromising strength or durability. Spacious & Safe Workspace : The workstation features a smooth, white matte PVC worktop made from 10 mm thick expanded PVC. Its rounded edges prevent damage to nearby surfaces, equipment, or walls during movement or use. This ensures safe and efficient operation in busy work environments. Vertical Storage Solution : Equipped with a vertical storage rack, the station provides organized and easily accessible storage for materials like cardboard, dividers, or flat packaging supplies, keeping everything you need within arm’s reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.