Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Large Mobile Workstation With Information Panel And Document Holders.
- Mfr # 21534-01
- Zoro # G323532971
product price:Â
$
1,698.99
/ea
Key Features
Edge Type
Rounded
Caster Type
swivel w/ brake
Work Surface Material
White PVC
Overall Height
57 in
Color
Gray/ black fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21534-01
- Zoro #
- G323532971
- UPC #
- -
- Country of Origin
- United States
- Edge Type
- Rounded
- Caster Type
- swivel w/ brake
- Work Surface Material
- White PVC
- Color
- Gray/ black fittings
- Workbench/Table Frame Material
- Aluminum Tube
- Finish
- Matte
- Material
- Graphit
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Height
- 57 in
- Width
- 63 in
- Overall Length
- 26 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
Description
The Large Mobile Workstation with Information Panel is a versatile and durable workstation designed to enhance efficiency in industrial, manufacturing, and logistics environments. Combining a spacious work surface, integrated information panel, and mobile functionality, this workbench provides a practical and organized workspace for various tasks. Lightweight & Durable Construction Built with a modular aluminum frame, this workbench is 40% lighter than conventional steel models, ensuring easy handling and maneuverability without compromising strength and durability. Large, Spacious & Protective Work Surface The sturdy worktop is made from 1/2" panels, featuring a smooth, matte finish with rounded, non-aggressive edges to prevent accidental damage to walls, doors, or surrounding equipment. The worktop is large enough to allow 2 persons to work on it. Integrated Information Panel for Improved Workflow Designed for optimized organization, this workbench is equipped with an information panel, allowing users to keep important documents, notes, or instructions easily accessible, improving productivity and reducing downtime. Effortless Mobility & Secure Positioning Fitted with two swivel casters and two swivel casters with brakes, the workbench offers exceptional maneuverability, while the reinforced caster plates provide maximum stability and durability when in motion or locked in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.