Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Workbench With Information Panel And Picking.
- Mfr # 21460-01
- Zoro # G523532818
product price:Â
$
2,243.99
/ea
Key Features
Load Capacity
500lbs
Top Thickness
1/2 in
Caster Type
swivel w/ brake
Overall Height
59 in
Work Surface Material
White PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21460-01
- Zoro #
- G523532818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 59 in
- Overall Length
- 28 in
- Width
- 59 in
- Caster Dia.
- 4 in
Details
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Work Surface Material
- White PVC
- Edge Type
- Rounded
- Workbench/Table Frame Material
- Aluminum Tube
- Material
- Graphit
- Color
- Gray/ black fittings
- Finish
- Matte
- Assembled/Unassembled
- Assembled
Description
The Mobile Workbench with Information Panel and Picking is an innovative and versatile solution designed to optimize productivity and organization in industrial, workshop, or logistical environments. With a robust yet lightweight construction and enhanced mobility, this workbench offers a functional and adaptable workspace for any professional setting. Lightweight and Durable Design: Thanks to its modular aluminum structure, the workbench is 40% lighter than conventional steel models, making it easier to handle while maintaining exceptional strength and durability. Spacious Work Surface and Picking Shelf: Equipped with a durable PVC worktop and a picking shelf, both made of matte white expanded PVC panels. The surfaces are resistant, smooth, and feature rounded edges to prevent damage to walls, doors, or other equipment. This combination of worktop and picking shelf offers ample space for working, storing, and organizing tools, materials, or equipment. Integrated Information Panel: The workbench includes an information panel, providing a dedicated space for instructions, documents, or workflow aids, ensuring streamlined processes and improved communication in busy work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.