Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mobile Workbench With Instruction Panel, Picking And Led.
- Mfr # 20253-01
- Zoro # G523532894
product price:Â
$
2,383.99
/ea
Key Features
Assembled/Unassembled
Assembled
Material
Graphit
Edge Type
Rounded
Overall Height
45 in
Workbench/Table Frame Material
Aluminum Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20253-01
- Zoro #
- G523532894
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Edge Type
- Rounded
- Workbench/Table Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Caster Type
- swivel w/ brake
- Load Capacity
- 500lbs
- Work Surface Material
- White PVC
- Finish
- Matte
Dimensions
- Overall Height
- 45 in
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Overall Length
- 28 in
- Width
- 47 in
Description
The Mobile Workbench with Instruction Panel is a practical and ergonomic solution designed to optimize productivity and organization in dynamic work environments. Efficient Workspace Design: The workbench features a durable worktop with a picking shelf, made from white matte expanded PVC panels with a 10 mm thickness. The rounded, non-aggressive edges help prevent damage to surrounding surfaces, ensuring safe and smooth operation even in tight spaces. Instruction Panels for Visual Guidance: Equipped with two small display panels, this workbench allows for the clear display of instructions, workflows, or visual aids, keeping essential information easily accessible at all times. Additional Storage Solutions: Behind the worktop, a rail-mounted shelf provides an additional level of organized storage, ideal for tools, components, or materials needed for quick access during operations. Built-in LED Lighting: An integrated LED light ensures the workspace is well-lit, enhancing visibility and reducing eye strain, even in low-light environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.